- AC Motor
- Pump Motor Application
- 150 hp
- 1800 rpm
- Three Phase
| Phase | Three Phase |
| Full Load Amps | 170 |
| Enclosure | TEFC |
| Full Load rpm | 1790 rpm |
| Voltage Rating | 460 |
| Insulation | H |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| Motor Application | Pump Motor |
| Mounting | Vertical |
| Service Factor | 1.15 |
| Frame | 447TP |
| Duty | Continuous Duty |
| Poles | 4 |
| RPM | 1800 rpm |
| Hz | 60 Hz |
| Full Load Efficiency | 95.8 % |
| Weight | 2200.0 LB |
| EAN or UPC | 786382127770 |

