- AC Motor
- Severe Duty Motor Application
- 75 hp
- 3600 rpm
- Three Phase
| Duty | Continuous Duty |
| Full Load rpm | 3565 rpm |
| Enclosure | TEFC |
| Insulation | F |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| Phase | Three Phase |
| Mounting | Horizontal - Footed |
| Frame | 365TS |
| Frame Material | Cast Iron |
| Poles | 2 |
| RPM | 3600 rpm |
| Hz | 60 Hz |
| Full Load Amps | 66 |
| Full Load Efficiency | 93.6 % |
| Motor Application | Severe Duty |
| Service Factor | 1.15 |
| Voltage Rating | 575 |
| Weight | 710.0 LB |
| EAN or UPC | 786382129019 |

