- AC Motor
- Severe Duty Motor Application
- 60 hp
- 1200 rpm
- Three Phase
| Full Load rpm | 990 rpm, 1190 rpm |
| Phase | Three Phase |
| Enclosure | TEFC |
| Frame | 404T |
| Poles | 6 |
| Hz | 50/60 Hz |
| Service Factor | 1.15 |
| Mounting | Horizontal - Footed |
| RPM | 1200 rpm |
| Voltage Rating | 460 & 400 |
| Duty | Continuous Duty |
| Insulation | F |
| Motor Application | Severe Duty |
| Full Load Amps | 71 |
| Full Load Efficiency | 94.5 % |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| Frame Material | Cast Iron |
| Weight | 1020.0 LB |
| EAN or UPC | 786382129262 |

