- AC Motor
- Severe Duty Motor Application
- 60 hp
- 3600 rpm
- Three Phase
| Duty | Continuous Duty |
| Full Load Efficiency | 93.6 % |
| Insulation | F |
| Frame | 364TS |
| RPM | 3600 rpm |
| Full Load Amps | 69 |
| Phase | Three Phase |
| Frame Material | Cast Iron |
| Full Load rpm | 2960 rpm, 3565 rpm |
| Enclosure | TEFC |
| Motor Application | Severe Duty |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| Hz | 50/60 Hz |
| Voltage Rating | 460 & 400 |
| Mounting | Horizontal - Footed |
| Poles | 2 |
| Weight | 620.0 LB |
| EAN or UPC | 786382123369 |

