- AC Motor
- Severe Duty Motor Application
- 5 hp
- 1200 rpm
- Three Phase
| Poles | 6 |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| Hz | 50/60 Hz |
| Mounting | Horizontal - Footed |
| Full Load Efficiency | 89.5 % |
| Duty | Continuous Duty |
| Insulation | F |
| Frame | 215T |
| Full Load rpm | 970 rpm, 1175 rpm |
| Voltage Rating | 230/460 & 200/400 |
| Enclosure | TEFC |
| Phase | Three Phase |
| Full Load Amps | 14.2/7.1 |
| RPM | 1200 rpm |
| Frame Material | Cast Iron |
| Motor Application | Severe Duty |
| Weight | 180.0 LB |
| EAN or UPC | 786382122102 |

