- AC Motor
- Severe Duty Motor Application
- 5 hp
- 3600 rpm
- Three Phase
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| Poles | 2 |
| Full Load Efficiency | 88.5 % |
| Mounting | Horizontal - Footed |
| Phase | Three Phase |
| Motor Application | Severe Duty |
| Enclosure | TEFC |
| Full Load rpm | 2910 rpm, 3525 rpm |
| Frame | 184TC |
| Full Load Amps | 12.3/6.1 |
| RPM | 3600 rpm |
| Voltage Rating | 230/460 & 200/400 |
| Hz | 50/60 Hz |
| Duty | Continuous Duty |
| Frame Material | Cast Iron |
| Insulation | F |
| Weight | 110.0 LB |
| EAN or UPC | 786382125080 |

