- AC Motor
- Severe Duty Motor Application
- 30 hp
- 1800 rpm
- Three Phase
| Phase | Three Phase |
| Service Factor | 1.15 |
| Frame Material | Cast Iron |
| Insulation | F |
| Mounting | Horizontal - Footed |
| RPM | 1800 rpm |
| Full Load Efficiency | 93.6 % |
| Full Load Amps | 35 |
| Poles | 4 |
| Voltage Rating | 460 & 400 |
| Full Load rpm | 1470 rpm, 1775 rpm |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| Hz | 50/60 Hz |
| Enclosure | TEFC |
| C Dimension | 27.6 in |
| Motor Application | Severe Duty |
| Duty | Continuous Duty |
| Frame | 286T |
| Weight | 370.0 LB |
| EAN or UPC | 786382120665 |

