- AC Motor
- Severe Duty Motor Application
- 30 hp
- 3600 rpm
- Three Phase
| Poles | 2 |
| Hz | 60 Hz |
| Full Load Amps | 27.7 |
| Insulation | F |
| Duty | Continuous Duty |
| Phase | Three Phase |
| RPM | 3600 rpm |
| Frame Material | Cast Iron |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| Mounting | Horizontal - Footed |
| Full Load Efficiency | 91.7 % |
| Voltage Rating | 575 |
| Enclosure | TEFC |
| Frame | 286TS |
| Motor Application | Severe Duty |
| Full Load rpm | 3560 rpm |
| Weight | 330.0 LB |
| EAN or UPC | 786382128340 |

