- AC Motor
- Severe Duty Motor Application
- 2 hp
- 1800 rpm
- Three Phase
| Frame | 145T |
| Motor Application | Severe Duty |
| RPM | 1800 rpm |
| Full Load rpm | 1745 rpm |
| Hz | 60 Hz |
| Voltage Rating | 575 |
| Frame Material | Cast Iron |
| Phase | Three Phase |
| Full Load Amps | 2.1 |
| Full Load Efficiency | 86.5 % |
| Duty | Continuous Duty |
| Mounting | Horizontal - Footed |
| Enclosure | TEFC |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| Insulation | F |
| Poles | 4 |
| Weight | 80.0 LB |
| EAN or UPC | 786382126773 |

