- AC Motor
- Severe Duty Motor Application
- 25 hp
- 3600 rpm
- Three Phase
| Mounting | Horizontal - Footed |
| Hz | 60 Hz |
| Phase | Three Phase |
| Voltage Rating | 575 |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| Full Load rpm | 3560 rpm |
| Frame Material | Cast Iron |
| Service Factor | 1.15 |
| Insulation | F |
| Motor Application | Severe Duty |
| Poles | 2 |
| Full Load Amps | 23 |
| Duty | Continuous Duty |
| RPM | 3600 rpm |
| Enclosure | TEFC |
| Frame | 284TS |
| Full Load Efficiency | 91.7 % |
| Weight | 330.0 LB |
| EAN or UPC | 786382128333 |

