- AC Motor
- Severe Duty Motor Application
- 20 hp
- 1200 rpm
- Three Phase
| Insulation | F |
| Full Load Amps | 19.6 |
| Hz | 60 Hz |
| Duty | Continuous Duty |
| Enclosure | TEFC |
| Motor Application | Severe Duty |
| Frame | 286T |
| Voltage Rating | 575 |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| Mounting | Horizontal - Footed |
| Full Load Efficiency | 91.7 % |
| Frame Material | Cast Iron |
| Phase | Three Phase |
| Full Load rpm | 1180 rpm |
| Poles | 6 |
| RPM | 1200 rpm |
| Weight | 370.0 LB |
| EAN or UPC | 786382128326 |

