- AC Motor
- Severe Duty Motor Application
- 15 hp
- 1200 rpm
- Three Phase
| Hz | 50/60 Hz |
| Duty | Continuous Duty |
| Mounting | Horizontal - Footed |
| Motor Application | Severe Duty |
| Phase | Three Phase |
| Full Load Amps | 37/18.5 |
| Poles | 6 |
| Insulation | F |
| Full Load Efficiency | 91.7 % |
| Frame Material | Cast Iron |
| Frame | 284T |
| Service Factor | 1.15 |
| Voltage Rating | 230/460 & 200/400 |
| Enclosure | TEFC |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| C Dimension | 27.6 in |
| RPM | 1200 rpm |
| Full Load rpm | 980 rpm, 1185 rpm |
| Weight | 340.0 LB |
| EAN or UPC | 786382120689 |

