- AC Motor
- Severe Duty Motor Application
- 10 hp
- 1800 rpm
- Three Phase
| Full Load rpm | 1465 rpm, 1770 rpm |
| RPM | 1800 rpm |
| Frame Material | Cast Iron |
| Frame | 215T |
| Full Load Efficiency | 91.7 % |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| Hz | 50/60 Hz |
| Mounting | Horizontal - Footed |
| Enclosure | TEFC |
| Full Load Amps | 25.7/12.8 |
| Insulation | F |
| Motor Application | Severe Duty |
| Duty | Continuous Duty |
| Voltage Rating | 230/460 & 200/400 |
| Poles | 4 |
| Phase | Three Phase |
| Weight | 180.0 LB |
| EAN or UPC | 786382122072 |

