- AC Motor
- Severe Duty Motor Application
- 10 hp
- 3600 rpm
- Three Phase
| Phase | Three Phase |
| Mounting | Horizontal - Footed |
| Poles | 2 |
| Full Load Amps | 23.5/11.8 |
| Enclosure | TEFC |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| Hz | 50/60 Hz |
| RPM | 3600 rpm |
| Full Load Efficiency | 90.2 % |
| Frame Material | Cast Iron |
| Full Load rpm | 2895 rpm, 3515 rpm |
| Duty | Continuous Duty |
| Motor Application | Severe Duty |
| Voltage Rating | 230/460 & 200/400 |
| Insulation | F |
| Frame | 215T |
| Weight | 160.0 LB |
| EAN or UPC | 786382122065 |

