- AC Motor
- Severe Duty Motor Application
- 100 hp
- 3600 rpm
- Three Phase
| Motor Application | Severe Duty |
| RPM | 3600 rpm |
| Mounting | Horizontal - Footed |
| Full Load rpm | 2965 rpm, 3570 rpm |
| Service Factor | 1.15 |
| Duty | Continuous Duty |
| Poles | 2 |
| Full Load Amps | 114 |
| Phase | Three Phase |
| Full Load Efficiency | 94.1 % |
| Voltage Rating | 460 & 400 |
| Enclosure | TEFC |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| Insulation | F |
| Frame | 405TS |
| Hz | 50/60 Hz |
| Weight | 970.0 LB |
| EAN or UPC | 786382129224 |

