- AC Motor
- HVAC Motor Application
- 1/5 hp
- 900 rpm
- Single Phase
| Frame | 48Y |
| Full Load Amps | 1.3 |
| Hz | 60 Hz |
| Motor Application | HVAC |
| Poles | 8 |
| RPM | 900 rpm |
| Phase | Single Phase |
| Duty | Continuous Duty |
| Thermal Protection | Automatic Reset |
| Voltage Rating | 208-230 |
| Full Load rpm | 825 rpm |
| Insulation | B |
| Weight | 10.37 LB |
| EAN or UPC | 786382100575 |

