- AC Motor
- HVAC Motor Application
- 1/3 hp
- 1800 rpm
- Single Phase
| Enclosure | Open |
| Full Load rpm | 1600 rpm |
| Phase | Single Phase |
| RPM | 1800 rpm |
| Voltage Rating | 208-230 |
| Thermal Protection | Automatic Reset |
| Insulation | B |
| Frame | 48Y |
| Motor Application | HVAC |
| Poles | 4 |
| Full Load Amps | 2 |
| Hz | 60 Hz |
| Weight | 15.02 LB |
| EAN or UPC | 786382100506 |

