- AC Motor
- Severe Duty Motor Application
- 7 1/2 hp
- 1800 rpm
- Three Phase
| Hz | 60 Hz |
| Full Load Efficiency | 91.7 % |
| Poles | 4 |
| RPM | 1800 rpm |
| Frame | 213T, 213 |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| C Dimension | 20 in |
| Open End Bearing | 6203-2Z-J/C3 |
| Design | B |
| Mounting | Horizontal Mount, Horizontal - Footed |
| Service Factor | 1.15 |
| Insulation | F |
| Full Load Amps | 7.5 |
| Motor Application | Corro-Duty, Severe Duty |
| Voltage Rating | 575 |
| Enclosure | Totally Enclosed, TEFC |
| Duty | Continuous Duty |
| Phase | Three Phase |
| HP | 7 1/2 |
| Frame Material | Cast Iron |
| Full Load rpm | 1765 rpm |
| Drive End Bearing | 6203-2Z-J/C3 |
| Weight | 160.0 LB |
| EAN or UPC | 786382015398 |

