- AC Motor
- Severe Duty Motor Application
- 75 hp
- 3600 rpm
- Three Phase
| Enclosure | TEFC |
| Frame | 365TSC |
| Full Load Efficiency | 93.6 % |
| Mounting | Horizontal - Footless |
| Poles | 2 |
| Motor Application | Severe Duty |
| Full Load rpm | 2955 rpm, 3565 rpm |
| Phase | Three Phase |
| Insulation | F |
| Voltage Rating | 460 & 380 |
| RPM | 3600 rpm |
| Hz | 50/60 Hz |
| Full Load Amps | 83 |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| Duty | Continuous Duty |
| Weight | 900.0 LB |
| EAN or UPC | 786382107505 |

