- AC Motor
- Severe Duty Motor Application
- 60 hp
- 1800 rpm
- Three Phase
| Mounting | Horizontal - Footless |
| Motor Application | Severe Duty |
| Frame | 364TC |
| Duty | Continuous Duty |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| RPM | 1800 rpm |
| Hz | 50/60 Hz |
| Service Factor | 1.15 |
| Poles | 4 |
| Phase | Three Phase |
| Full Load Efficiency | 95 % |
| Insulation | F |
| Full Load rpm | 1480 rpm, 1785 rpm |
| Full Load Amps | 69 |
| C Dimension | 33 in |
| Enclosure | TEFC |
| Voltage Rating | 460 & 380 |
| Weight | 750.0 LB |
| EAN or UPC | 786382107482 |

