- AC Motor
- Severe Duty Motor Application
- 60 hp
- 3600 rpm
- Three Phase
| Service Factor | 1.15 |
| Full Load rpm | 2955 rpm, 3570 rpm |
| Hz | 50/60 Hz |
| Full Load Efficiency | 93.6 % |
| Mounting | Horizontal - Footless |
| Poles | 2 |
| Enclosure | TEFC |
| Phase | Three Phase |
| C Dimension | 30.9 in |
| Full Load Amps | 68 |
| RPM | 3600 rpm |
| Insulation | F |
| Frame | 364TSC |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| Duty | Continuous Duty |
| Voltage Rating | 460 & 380 |
| Motor Application | Severe Duty |
| Weight | 750.0 LB |
| EAN or UPC | 786382107475 |

