- AC Motor
- General Purpose Motor Application
- 600 hp
- 3600 rpm
- Three Phase
| Poles | 2 |
| Voltage Rating | 2300/4000 |
| Insulation | F |
| Duty | Continuous Duty |
| C Dimension | 75.6 in |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| Hz | 60 Hz |
| Frame Material | Cast Iron |
| Full Load Amps | 130/75 |
| Service Factor | 1.15 |
| Phase | Three Phase |
| Motor Application | General Purpose |
| Mounting | Horizontal - Footed |
| Enclosure | TEFC |
| Frame | 5012S |
| RPM | 3600 rpm |
| Full Load Efficiency | 95.4 % |
| Full Load rpm | 3570 rpm |
| Weight | 6000.0 LB |
| EAN or UPC | 786382117726 |

