- AC Motor
- Severe Duty Motor Application
- 50 hp
- 1800 rpm
- Three Phase
| Enclosure | TEFC |
| Poles | 4 |
| Phase | Three Phase |
| Voltage Rating | 460 & 380 |
| Frame | 326TSC |
| Insulation | F |
| Hz | 50/60 Hz |
| Full Load Efficiency | 94.5 % |
| C Dimension | 31.1 in |
| Full Load Amps | 56 |
| Full Load rpm | 1465 rpm, 1780 rpm |
| RPM | 1800 rpm |
| Duty | Continuous Duty |
| Service Factor | 1.15 |
| Motor Application | Severe Duty |
| Mounting | Horizontal - Footless |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| Weight | 625.0 LB |
| EAN or UPC | 786382107369 |

