U.S. Motors
C50P1CS
Corro‐Duty® Three Phase TEFC Horizontal - Footed Motor
Item #101688814
-
NEMA Premium
- AC Motor
- Severe Duty Motor Application
- 50 hp
- 3600 rpm
- Three Phase
| Open End Bearing | 6205-2Z-J/C3 |
| Poles | 2 |
| C Dimension | 29.2 in |
| Voltage Rating | 460 |
| Motor Application | Corro-Duty, Severe Duty |
| Phase | Three Phase |
| Efficiency Group | Premium Efficient |
| Drive End Bearing | 6206-2Z-J/C3 |
| Frame Size | Shaft Input, Not a C-Face |
| Design | B |
| Frame | 326TS, 326 |
| Frame Material | Cast Iron |
| Type | Tce |
| HP | 50 |
| Insulation | F |
| Voltage | 460 |
| Washdown Duty | No |
| Brake Feature | No |
| Full Load Pf | 90 |
| RPM | 3600 rpm |
| Duty | Continuous Duty |
| Full Load rpm | 3555 rpm |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| Service Factor | 1.15 |
| Mounting | Horizontal Mount, Horizontal - Footed |
| Full Load Amps | 56 |
| Enclosure | Totally Enclosed, TEFC |
| Full Load Efficiency | 93 % |
| Manufacturer Part No. | C50P1CS |
| Hz | 60 Hz |
| Weight | 555.0 LB |
| EAN or UPC | 786382015145 |
-
NEMA Premium

