- AC Motor
- General Purpose Motor Application
- 500 hp
- 1200 rpm
- Three Phase
| RPM | 1200 rpm |
| Voltage Rating | 2300/4000 |
| Frame Material | Cast Iron |
| C Dimension | 81 1/2 in |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| Service Factor | 1.15 |
| Poles | 6 |
| Insulation | F |
| Motor Application | General Purpose |
| Duty | Continuous Duty |
| Enclosure | TEFC |
| Hz | 60 Hz |
| Full Load rpm | 1190 rpm |
| Phase | Three Phase |
| Mounting | Horizontal - Footed |
| Frame | 5012ML |
| Full Load Amps | 116/67 |
| Full Load Efficiency | 95.8 % |
| Weight | 6000.0 LB |
| EAN or UPC | 786382117719 |

