- AC Motor
- General Purpose Motor Application
- 450 hp
- 1800 rpm
- Three Phase
applications
- Designed for pulp and paper plants, saw mills, mines, foundries, chemical plants, waste management facilities, and other process-related industries requiring protection within harsh operating conditions.
features
- Cast iron construction with stainless steel nameplate
- Nema design, B 40° ambient, continuous-duty
- Dynamically balanced to "better than" the NEMA standards
- L-10 life of 100,000 hours direct connected load
- Stainless steel breather drains
- Rotor assembly painted with polyester paint to resist corrosion
- Polyester paint to resist chemicals, solvents, saltwater and acids
- Class B rise at 1.0 service factor
- Form wound all copper windlings with two cycles VPI
- Hex head type corrosion-resistant hardware
- Oversized fabricated steel outlet boxes
- 120 V space heaters with separate outlet box
- Long barrel, two hole compression lugs
- One thermostat per phase
| Manufacturer Part No. | C450P2W |
| Voltage Rating | 2300/4000, 2300, 4000 |
| Full Load Efficiency | 95 %, 95.4 % |
| Design | B |
| Efficiency Group | Premium Efficient |
| Frame Material | Cast Iron |
| Voltage | 2300/4000 |
| Brake Feature | No |
| Phase | Three Phase |
| Mounting | C-Face - With Base, Horizontal - Footed |
| Mounting Style | F-1 |
| Type | Jce |
| Enclosure | TEFC |
| Duty | Continuous Duty |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| Frame | 5809ML, 5010S |
| RPM | 1800 rpm |
| Washdown Duty | No |
| Hz | 60 Hz |
| Motor Application | General Purpose |
| Service Factor | 1.15 |
| HP | 450 |
| Full Load Amps | 103/59 |
| Insulation | F |
| Full Load rpm | 1785 rpm |
| C Dimension | 67.6 |
| Poles | 4 |
| Weight | 5700.0 LB |
| EAN or UPC | 786382015091 |

