- AC Motor
- Severe Duty Motor Application
- 40 hp
- 1200 rpm
- Three Phase
| Design | B |
| Full Load rpm | 1190 rpm |
| Full Load Efficiency | 94.1 % |
| Phase | Three Phase |
| Insulation | F |
| Service Factor | 1.15 |
| HP | 40 |
| Hz | 60 Hz |
| Frame | 364T, 364 |
| Mounting | Horizontal Mount, Horizontal - Footed |
| Duty | Continuous Duty |
| Full Load Amps | 37 |
| Poles | 6 |
| Enclosure | Totally Enclosed, TEFC |
| Drive End Bearing | 6206-J/C3 |
| Motor Application | Corro-Duty, Severe Duty |
| Frame Material | Cast Iron |
| Voltage Rating | 575 |
| C Dimension | 33 in |
| RPM | 1200 rpm |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| Open End Bearing | 6205-J/C3 |
| Weight | 860.0 LB |
| EAN or UPC | 786382015077 |

