- AC Motor
- General Purpose Motor Application
- 400 hp
- 1800 rpm
- Three Phase
| RPM | 1800 rpm |
| Type | Jce |
| Brake Feature | No |
| HP | 400 |
| Full Load Amps | 92/53 |
| Insulation | F |
| Full Load Pf | 88.8 |
| Duty | Continuous Duty |
| Mounting | Rigid Base, Horizontal - Footed |
| Frame Material | Cast Iron |
| Washdown Duty | No |
| Voltage | 2300/4000 |
| Frame | 5809ML, 5010S |
| Motor Application | General Purpose, Mill & Chemical, Premium Efficient |
| Phase | Three Phase |
| Manufacturer Part No. | C400P2W |
| Enclosure | TEFC |
| Hz | 60 Hz |
| Voltage Rating | 2300/4000, 2300, 4000 |
| Full Load rpm | 1785 rpm |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| Poles | 4 |
| C Dimension | 67.6 in |
| Service Factor | 1.15 |
| Efficiency Group | Premium Efficient |
| Full Load Efficiency | 95 %, 95.4 % |
| Weight | 5500.0 LB |
| EAN or UPC | 786382015008 |

