- AC Motor
- Severe Duty Motor Application
- 30 hp
- 3600 rpm
- Three Phase
| Service Factor | 1.15 |
| Duty | Continuous Duty |
| Voltage Rating | 460 & 380 |
| Motor Application | Severe Duty |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| Full Load Amps | 34 |
| Phase | Three Phase |
| Insulation | F |
| RPM | 3600 rpm |
| Frame | 286TSC |
| Poles | 2 |
| Full Load rpm | 2940 rpm, 3560 rpm |
| C Dimension | 28.2 in |
| Hz | 50/60 Hz |
| Mounting | Horizontal - Footless |
| Full Load Efficiency | 91.7 % |
| Enclosure | TEFC |
| Weight | 410.0 LB |
| EAN or UPC | 786382107208 |

