- AC Motor
- General Purpose Motor Application
- 300 hp
- 1200 rpm
- Three Phase
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| Mounting | Horizontal - Footed |
| Insulation | F |
| Voltage Rating | 2300/4000 |
| C Dimension | 73 1/2 in |
| Full Load rpm | 1190 rpm |
| Motor Application | General Purpose |
| Hz | 60 Hz |
| Enclosure | TEFC |
| Phase | Three Phase |
| Frame | 5010ML |
| RPM | 1200 rpm |
| Full Load Efficiency | 95 % |
| Frame Material | Cast Iron |
| Duty | Continuous Duty |
| Service Factor | 1.15 |
| Poles | 6 |
| Full Load Amps | 71/41 |
| Weight | 4800.0 LB |
| EAN or UPC | 786382117542 |

