- AC Motor
- Severe Duty Motor Application
- 2 hp
- 3600 rpm
- Three Phase
| Insulation | F |
| Full Load rpm | 2850 rpm, 3495 rpm |
| Enclosure | TEFC |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| RPM | 3600 rpm |
| Voltage Rating | 208-230/460 & 190/380 |
| Phase | Three Phase |
| Mounting | Vertical |
| Frame | 145TC |
| Poles | 2 |
| Full Load Amps | 5.5-4.9/2.4 |
| Hz | 50/60 Hz |
| Motor Application | Severe Duty |
| Full Load Efficiency | 86.5 % |
| Duty | Continuous Duty |
| Weight | 70.0 LB |
| EAN or UPC | 786382107079 |

