- AC Motor
- Inverter Vector Duty Motor Application
- 250 hp
- 1800 rpm
- Three Phase
| Voltage Rating | 460 |
| Frame | 449T |
| Full Load Efficiency | 96.5 % |
| Poles | 4 |
| Mounting | Horizontal - Footed |
| RPM | 1800 rpm |
| Hz | 60 Hz |
| Duty | Continuous Duty |
| C Dimension | 55.1 in |
| Motor Application | Inverter Vector Duty |
| Full Load rpm | 1790 rpm |
| Phase | Three Phase |
| Insulation | H |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| Enclosure | TEFC |
| Service Factor | 1 |
| Frame Material | Cast Iron |
| Full Load Amps | 289 |
| Weight | 2400.0 LB |
| EAN or UPC | 786382116583 |

