- AC Motor
- General Purpose Motor Application
- 250 hp
- 1800 rpm
- Three Phase
| Hz | 60 Hz |
| Mounting | Horizontal - Footed |
| Phase | Three Phase |
| Duty | Continuous Duty |
| Service Factor | 1.15 |
| Motor Application | General Purpose |
| C Dimension | 55.1 in |
| RPM | 1800 rpm |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| Full Load rpm | 1785 rpm |
| Voltage Rating | 2300/4000 |
| Enclosure | TEFC |
| Full Load Amps | 58/33 |
| Frame Material | Cast Iron |
| Frame | 449T |
| Full Load Efficiency | 94.5 % |
| Poles | 4 |
| Insulation | F |
| Weight | 2850.0 LB |
| EAN or UPC | 786382117245 |

