- AC Motor
- General Purpose Motor Application
- 250 hp
- 3600 rpm
- Three Phase
| Service Factor | 1.15 |
| Full Load Amps | 55/32 |
| Poles | 2 |
| Full Load rpm | 3555 rpm |
| Mounting | Horizontal - Footed |
| Frame Material | Cast Iron |
| Motor Application | General Purpose |
| Phase | Three Phase |
| Enclosure | TEFC |
| Full Load Efficiency | 93.6 % |
| Insulation | F |
| Voltage Rating | 2300/4000 |
| Frame | 449TS |
| RPM | 3600 rpm |
| Hz | 60 Hz |
| Duty | Continuous Duty |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| C Dimension | 51.3 in |
| Weight | 2750.0 LB |
| EAN or UPC | 786382117238 |

