- AC Motor
- Severe Duty Motor Application
- 250 hp
- 1200 rpm
- Three Phase
| Frame | 449T |
| Full Load Efficiency | 95.8 % |
| Insulation | F |
| RPM | 1200 rpm |
| Mounting | Horizontal - Footed |
| Hz | 60 Hz |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| C Dimension | 55.1 in |
| Enclosure | TEFC |
| Motor Application | Severe Duty |
| Full Load Amps | 280 |
| Voltage Rating | 460 |
| Phase | Three Phase |
| Duty | Continuous Duty |
| Poles | 6 |
| Service Factor | 1.15 |
| Frame Material | Cast Iron |
| Full Load rpm | 1190 rpm |
| Weight | 2800.0 LB |
| EAN or UPC | 786382098698 |

