- AC Motor
- General Purpose Motor Application
- 200 hp
- 1200 rpm
- Three Phase
| Full Load Efficiency | 93 % |
| Full Load rpm | 1185 rpm |
| Insulation | F |
| Enclosure | TEFC |
| RPM | 1200 rpm |
| Service Factor | 1.15 |
| Hz | 60 Hz |
| C Dimension | 57.1 in |
| Full Load Amps | 48/27.4 |
| Duty | Continuous Duty |
| Mounting | Horizontal - Footed |
| Phase | Three Phase |
| Motor Application | General Purpose |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| Poles | 6 |
| Frame | 449TL |
| Voltage Rating | 2300/4000 |
| Frame Material | Cast Iron |
| Weight | 2650.0 LB |
| EAN or UPC | 786382117221 |

