- AC Motor
- Severe Duty Motor Application
- 200 hp
- 1800 rpm
- Three Phase
| C Dimension | 46.2 in |
| Motor Application | Severe Duty |
| Hz | 50/60 Hz |
| Voltage Rating | 460 & 380 |
| Duty | Continuous Duty |
| Insulation | F |
| Phase | Three Phase |
| Frame | 447TSC |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| RPM | 1800 rpm |
| Service Factor | 1.15 |
| Full Load rpm | 1475 rpm, 1785 rpm |
| Mounting | Horizontal - Footless |
| Full Load Efficiency | 96.2 % |
| Poles | 4 |
| Full Load Amps | 224 |
| Enclosure | TEFC |
| Weight | 2100.0 LB |
| EAN or UPC | 786382107451 |

