U.S. Motors
C1P3B
Corro‐Duty® Three Phase TEFC Horizontal - Footed Motor
Item #101849908
-
NEMA Premium
- AC Motor
- Severe Duty Motor Application
- 1 hp
- 1200 rpm
- Three Phase
| Full Load Efficiency | 82.5 % |
| Frame | 145T, 145 |
| Hz | 60 Hz |
| Enclosure | Totally Enclosed, TEFC |
| Voltage Rating | 230/460, 460, 230 |
| HP | 1 |
| C Dimension | 13.8 in |
| Full Load rpm | 1155 rpm |
| Duty | Continuous Duty |
| Motor Application | Corro-Duty, Severe Duty |
| Drive End Bearing | 6309-J/C3 |
| Frame Material | Cast Iron |
| Design | B |
| Poles | 6 |
| Insulation | F |
| RPM | 1200 rpm |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| Mounting | Horizontal Mount, Horizontal - Footed |
| Open End Bearing | 6206-J/C3 |
| Service Factor | 1.15 |
| Phase | Three Phase |
| Full Load Amps | 3.5/1.8 |
| Weight | 75.0 LB |
| EAN or UPC | 786382014506 |
-
NEMA Premium

