- AC Motor
- Severe Duty Motor Application
- 1 hp
- 3600 rpm
- Three Phase
| Mounting | Vertical |
| Motor Application | Severe Duty |
| Phase | Three Phase |
| Voltage Rating | 208-230/460 & 190/380 |
| Full Load Efficiency | 80 % |
| Full Load rpm | 2895 rpm, 3520 rpm |
| Poles | 2 |
| RPM | 3600 rpm |
| Duty | Continuous Duty |
| Enclosure | TEFC |
| Frame | 143TC |
| Insulation | F |
| Full Load Amps | 2.9-2.7/1.4 |
| Hz | 50/60 Hz |
| Service Factor | 1.15 |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| C Dimension | 15 in |
| Weight | 65.0 LB |
| EAN or UPC | 786382107031 |

