- AC Motor
- General Purpose Motor Application
- 150 hp
- 3600 rpm
- Three Phase
| Phase | Three Phase |
| Frame Material | Cast Iron |
| Duty | Continuous Duty |
| C Dimension | 51.3 in |
| Frame | 449TS |
| Full Load Amps | 34/19.4 |
| Enclosure | TEFC |
| Motor Application | General Purpose |
| Insulation | F |
| Full Load rpm | 3565 rpm |
| Service Factor | 1.15 |
| Full Load Efficiency | 92.4 % |
| RPM | 3600 rpm |
| Poles | 2 |
| Mounting | Horizontal - Footed |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| Hz | 60 Hz |
| Voltage Rating | 2300/4000 |
| Weight | 2500.0 LB |
| EAN or UPC | 786382117177 |

