- AC Motor
- Severe Duty Motor Application
- 100 hp
- 3600 rpm
- Three Phase
| Full Load rpm | 2945 rpm, 3560 rpm |
| Enclosure | TEFC |
| Insulation | F |
| Phase | Three Phase |
| Poles | 2 |
| Frame | 405TSC |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| Hz | 50/60 Hz |
| Full Load Efficiency | 94.5 % |
| Mounting | Horizontal - Footless |
| Motor Application | Severe Duty |
| Full Load Amps | 112 |
| Voltage Rating | 460 & 380 |
| RPM | 3600 rpm |
| Duty | Continuous Duty |
| Weight | 1300.0 LB |
| EAN or UPC | 786382107260 |

