- AC Motor
- Brake Motor Application
- 3/4 hp
- 208-230/460 Voltage Rating
- Footed Mount
| Full Load Efficiency | 74.7 % |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| Enclosure | TEFC |
| Motor Application | Brake Motor |
| Hz | 60 Hz |
| Insulation | F |
| HP | 3/4 |
| Duty | Continuous Duty |
| Mounting | Rigid Base, Footed |
| Open End Bearing | 6207-2Z-J/C3 |
| Full Load Amps | 2.8-2.6/1.3 |
| Phase | Three Phase |
| Voltage Rating | 400, 208-230/460, 460, 230, 208 |
| Service Factor | 1.15 |
| Frame | 56 |
| Full Load rpm | 1720 rpm |
| Poles | 4 |
| C Dimension | 12.7 in |
| Drive End Bearing | 6309-2Z-J/C3 |
| RPM | 1800 rpm |
| Weight | 34.0 LB |
| EAN or UPC | 786382013967 |

