- AC Motor
- Brake Motor Application
- 1/3 hp
- 208-230/460 Voltage Rating
- C-Face - Footless Mount
| Service Factor | 1.15 |
| Insulation | F |
| Poles | 4 |
| Full Load Amps | 1.5-1.3/0.65 |
| Voltage Rating | 400, 208-230/460, 460, 230, 208 |
| Enclosure | TEFC |
| Hz | 60 Hz |
| Full Load Efficiency | 67.5 % |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| Phase | Three Phase |
| RPM | 1800 rpm |
| Mounting | C-Face - Less Base, C-Face - Footless |
| Duty | Continuous Duty |
| Frame | 56C |
| Open End Bearing | 6211-2Z-J/C3 |
| C Dimension | 12.7 in |
| Drive End Bearing | 6311-2Z-J/C3 |
| Motor Application | Brake Motor |
| Full Load rpm | 1740 rpm |
| HP | 1/3 |
| Weight | 20.0 LB |
| EAN or UPC | 786382013714 |

