- AC Motor
- Brake Motor Application
- 2 hp
- 1800 rpm
- Three Phase
| Frame Material | Rolled Steel |
| Full Load rpm | 1430 rpm, 1750 rpm |
| Motor Application | Brake Motor |
| Voltage Rating | 208-230/460 & 190/380 |
| Frame | 145T |
| Full Load Amps | 5.9-5.7/2.8 |
| Hz | 50/60 Hz |
| Phase | Three Phase |
| Duty | Continuous Duty |
| Poles | 4 |
| Insulation | F |
| Full Load Efficiency | 86.5 % |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| C Dimension | 17.4 in |
| Service Factor | 1.25 |
| Mounting | Horizontal - Footed |
| RPM | 1800 rpm |
| Enclosure | TEFC |
| Weight | 35.0 LB |
| EAN or UPC | 786382118471 |

