- AC Motor
- Brake Motor Application
- 1 hp
- 1800 rpm
- Three Phase
| Full Load Efficiency | 81.5 % |
| Full Load Amps | 3.1-3.2/1.6 |
| Frame | 143T, 143 |
| Drive End Bearing | BALL |
| C Dimension | 17.5 |
| Duty | Continuous Duty |
| Voltage Rating | 190, 208-230/460, 460, 230, 380, 208 |
| Mounting | Horizontal Mount, Horizontal - Footed |
| Service Factor | 1.25 |
| Hz | 60 Hz |
| Frame Material | Rolled Steel |
| Poles | 4 |
| Open End Bearing | BALL |
| Full Load rpm | 1755 rpm |
| Motor Application | Brake Motor, Unimount |
| RPM | 1800 rpm |
| Insulation | F |
| HP | 1 |
| Enclosure | Totally Enclosed, TEFC |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| Design | B |
| Phase | Three Phase |
| Weight | 40.0 LB |
| EAN or UPC | 786382069735 |

