- AC Motor
- HVAC Motor Application
- 1/4 hp
- 1200 rpm
- Single Phase
| RPM | 1200 rpm |
| Motor Application | General Purpose, HVAC |
| Thermal Protection | Automatic Reset |
| Enclosure Designation | ODP - Open Drip Proof |
| Poles | 6 |
| Hz | 60 Hz |
| Service Factor | 1.35 |
| Enclosure | ODP |
| Insulation | B |
| C Dimension | 11.3 in |
| HP | 1/4 |
| Frame | 56 |
| Duty | Continuous Duty |
| Voltage Rating | 115/208-230, 230, 115 |
| Mounting | Resilient Base, Resilient |
| Full Load Amps | 6.4/3-3.2 |
| Phase | Single Phase |
| Full Load rpm | 1140 rpm |
| Weight | 25.0 LB |
| EAN or UPC | 786382071592 |

