- AC Motor
- Inverter Vector Duty Motor Application
- 75 hp
- 1800 rpm
- Three Phase
| RPM | 1800 rpm |
| Frame | 365T, 365 |
| Phase | Three Phase |
| Mounting | Horizontal Mount, Horizontal - Footed |
| Design | B |
| C Dimension | 32.6 in |
| Motor Application | Hostile Duty, Inverter Vector Duty |
| Hz | 60 Hz |
| Duty | Continuous Duty |
| HP | 75 |
| Full Load rpm | 1785 rpm, 1790 rpm |
| Open End Bearing | 6207-2RS-J/C3 |
| Voltage Rating | 230/460, 460, 230 |
| Enclosure Designation | TEBC - Totally Enclosed Blower-Cooled |
| Poles | 4 |
| Enclosure | ODP, TEBC |
| Full Load Amps | 182/91 |
| Full Load Efficiency | 95.4 % |
| Insulation | H |
| Service Factor | 1 |
| Drive End Bearing | 6309-2RS-J/C3 |
| Weight | 910.0 LB |
| EAN or UPC | 786382099879 |

