- AC Motor
- Inverter Vector Duty Motor Application
- 60 hp
- 1200 rpm
- Three Phase
| Service Factor | 1 |
| Drive End Bearing | 6309-2RS-J/C3 |
| Hz | 60 Hz |
| Phase | Three Phase |
| Frame | 404T, 404 |
| Full Load Amps | 149/74 |
| Mounting | Horizontal Mount, Horizontal - Footed |
| Duty | Continuous Duty |
| C Dimension | 51.2 in |
| Open End Bearing | 6207-2RS-J/C3 |
| Motor Application | Hostile Duty, Inverter Vector Duty |
| Enclosure Designation | TEBC - Totally Enclosed Blower-Cooled |
| Poles | 6 |
| Design | B |
| RPM | 1200 rpm |
| HP | 60 |
| Insulation | H |
| Voltage Rating | 230/460, 460, 230 |
| Full Load Efficiency | 94.5 % |
| Enclosure | ODP, TEBC |
| Full Load rpm | 1190 rpm |
| Weight | 1160.0 LB |
| EAN or UPC | 786382121662 |

