- AC Motor
- Inverter Vector Duty Motor Application
- 350 hp
- 1800 rpm
- Three Phase
| Mounting | Horizontal - Footed |
| Voltage Rating | 460 |
| Enclosure Designation | TEBC - Totally Enclosed Blower-Cooled |
| Full Load rpm | 1790 rpm |
| Phase | Three Phase |
| RPM | 1800 rpm |
| Duty | Continuous Duty |
| Full Load Amps | 396 |
| Enclosure | TEBC |
| Hz | 60 Hz |
| Full Load Efficiency | 96.8 % |
| Poles | 4 |
| Frame | 449T |
| Insulation | H |
| Motor Application | Inverter Vector Duty |
| Weight | 3090.0 LB |
| EAN or UPC | 786382122171 |

