- AC Motor
- Inverter Vector Duty Motor Application
- 25 hp
- 1800 rpm
- Three Phase
| Hz | 60 Hz |
| Design | B |
| Enclosure | ODP, TEBC |
| Full Load Efficiency | 94.1 % |
| Phase | Three Phase |
| Open End Bearing | 6207-2RS-J/C3 |
| C Dimension | 25.5 |
| Motor Application | Hostile Duty, Inverter Vector Duty |
| HP | 25 |
| Voltage Rating | 230/460, 460, 230 |
| Mounting | Horizontal Mount, Horizontal - Footed |
| Full Load rpm | 1775 rpm, 1785 rpm |
| Drive End Bearing | 6309-2RS-J/C3 |
| Insulation | H |
| Duty | Continuous Duty |
| Service Factor | 1.15 |
| Poles | 4 |
| Enclosure Designation | TEBC - Totally Enclosed Blower-Cooled |
| Full Load Amps | 62/31 |
| Frame | 284T, 284 |
| RPM | 1800 rpm |
| Weight | 350.0 LB |
| EAN or UPC | 786382100049 |

